4 in. Reciprocating Saw Blade 5 Pack
Sawzall® 4 in. Reciprocating Saw Blade 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
- 5 blades per pack
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Specifications
- Application:
- Cutting
- Blade Length (in):
- 4
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 4
- Length:
- 7/200
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082841
- Weight:
- 0.13
- Width:
- 3/4