This product requires certification to purchase.

4 in. 10 TPI Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 4 in. 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005090
  • Item #4202127
  • Manufacturer Part #48-00-5090
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 4 in. 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005090
  • Item #4202127
  • Manufacturer Part #48-00-5090
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
4
Length:
7/200
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
UPC:
045242082742
Weight:
0.13
Width:
3/4