5 in. 6 TPI Reciprocating Saw Blade 5-Pack
Sawzall® 5 in. 6 TPI Reciprocating Saw Blade 5-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Precision forming process creates sharper teeth for fast cutting
- 1/2 in. universal tang fits all SAWZALL
- Matrix II bi-metal teeth for greater durability
- Full raker tooth on blade tip for easy plunging
Specifications
- Application:
- Cutting
- Blade Length (in):
- 5 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 5 in
- Length:
- 1/20 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 6
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082735
- Weight:
- 0.15 lb
- Width:
- 3/4 in