5 TPI Bi-Metal Blade
Sawzall® 5 TPI Bi-Metal Blade
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 TPI, 12 in. length, bi-metal construction
- This blade has a 1/2 in. universal tang that fits all sawmills and standard competitive saws
- 100 blades per box
- For very fast cutting in nail embedded wood and general roughing-in work.
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1/20
- Length:
- 12
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 6
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242083541
- Weight:
- 0.1
- Width:
- 3/4