5 TPI Reciprocating Sawzall Blade with 0.062 in. Thick Blade
Sawzall® 5 TPI Reciprocating Sawzall Blade with 0.062 in. Thick Blade
Package Quantity Info:
Each: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/8 TPI, 9 in. length, bi-metal construction
- 1/2 in. universal tang fits all sawmills
- 100 blades per box
- Excellent for plunge cutting into wood and nail embedded wood without buckling
- Matrix II acetal SAWZALL blades offer both durability and strength in A single design
- Universal 1/2 in. shank makes these blades portable to many different reciprocating saw models
- .62 in. thick Ax™ blade is more rigid and precise than thinner blades
- Made in the USA
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.062
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1
- Length:
- 3/5
- Number of Pieces:
- 1 Piece
- Tool Type:
- Reciprocating Blade
- Type:
- M48017026
- UPC:
- 045242083572
- Weight:
- 0.12
- Width:
- 9