This product requires certification to purchase.

6 24 TPI SAWZALL BLADE FOR THIN METAL BULK 100

Milwaukee®

Sawzall® 6 24 TPI SAWZALL BLADE FOR THIN METAL BULK 100

  • Fast #
  • Part #M48017186
  • Item #3011556
  • Manufacturer Part #48-01-7186
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 24 TPI SAWZALL BLADE FOR THIN METAL BULK 100

  • Fast #
  • Part #M48017186
  • Item #3011556
  • Manufacturer Part #48-01-7186
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 1/2 in. universal shank
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.45 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
6 in
Number of Pieces:
1 Piece
Teeth Per Inch:
24
Tool Type:
Reciprocating Blade
UPC:
045242083695
Weight:
0.04 lb
Width:
3/4 in