This product requires certification to purchase.

6 in. 8/12 TPI Reciprocating Saw Blade 5-Pack

Milwaukee®

Sawzall® 6 in. 8/12 TPI Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005091
  • Item #2249834
  • Manufacturer Part #48-00-5091
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 in. 8/12 TPI Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005091
  • Item #2249834
  • Manufacturer Part #48-00-5091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • Precision forming process creates sharper teeth for fast cutting
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
1/20 in
Package Quantity:
Pack of 5
Teeth Per Inch:
8/12
Tool Type:
Reciprocating Blade
UPC:
045242082759
Weight:
0.29 lb
Width:
3/4 in