This product requires certification to purchase.

6 IN 18 TPI THIN KERF SAWZALL BLADES

Milwaukee®

Sawzall® 6 IN 18 TPI THIN KERF SAWZALL BLADES

  • Fast #
  • Part #M48012184
  • Item #4208013
  • Manufacturer Part #48-01-2184
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 IN 18 TPI THIN KERF SAWZALL BLADES

  • Fast #
  • Part #M48012184
  • Item #4208013
  • Manufacturer Part #48-01-2184
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized tooth design providing 2x more life than our previous generation Sawzall® blades
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Sawzall®
Height:
6 in
Length:
6 in
Teeth Per Inch:
18
Weight:
0.21 lb
Width:
3/4 in