This product requires certification to purchase.

6 in. 5 TPI Reciprocating Saw Blade (Pack of 50)

Milwaukee®

Sawzall® 6 in. 5 TPI Reciprocating Saw Blade (Pack of 50)

  • Fast #
  • Part #M48016035
  • Item #4511181
  • Manufacturer Part #48-01-6035
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 in. 5 TPI Reciprocating Saw Blade (Pack of 50)

  • Fast #
  • Part #M48016035
  • Item #4511181
  • Manufacturer Part #48-01-6035
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NAIL GUARD™ technology cuts 2X faster than standard blades
  • FANG TIP™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
1/20 in
Material:
Wood Veneer, Chipboard
Number of Pieces:
1 Piece
Package Quantity:
Pack of 50
Shank Size:
1/2 in
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
UPC:
045242084791
Weight:
1.95 lb
Width:
3/4 in