This product requires certification to purchase.

6 in. 6 TPI Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 6 in. 6 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005015
  • Item #1726379
  • Manufacturer Part #48-00-5015
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 in. 6 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005015
  • Item #1726379
  • Manufacturer Part #48-00-5015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deep gullet design cuts up to 25% faster than standard wood blades
  • Fleam ground process creates super sharp teeth for clean cuts
  • 5 blades per pouch
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
7 in
Length:
3/10 in
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Tool Type:
Reciprocating Blade
UPC:
045242082629
Weight:
0.3 lb
Width:
3/4 in