6 in Reciprocating Saw Blade 3 Piece
Sawzall® 6 in Reciprocating Saw Blade 3 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tungsten Carbide for long life
- 1/2 in. universal tang fits all SAWZALL
- 3 blades per pouch
- Coarse grit for fast cutting
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.032 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 6 in
- Length:
- 4/125 in
- Package Quantity:
- Pack of 3
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242081950
- Weight:
- 0.12 lb
- Width:
- 8/25 in