This product requires certification to purchase.

6 in. Thin Kerf Saw Blade

Milwaukee®

Sawzall® 6 in. Thin Kerf Saw Blade

  • Fast #
  • Part #MMRM48016184
  • Item #4511172
  • Manufacturer Part #48-01-6184
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 in. Thin Kerf Saw Blade

  • Fast #
  • Part #MMRM48016184
  • Item #4511172
  • Manufacturer Part #48-01-6184
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Coating:
Chrome Plated
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
2
Length:
6-9/10
Material:
Brass, Stainless Steel, Metal
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M48018184
Weight:
2.07
Width:
3/4