This product requires certification to purchase.

6 in. 14 TPI Reciprocating Saw Blade (Pack of 50)

Milwaukee®

Sawzall® 6 in. 14 TPI Reciprocating Saw Blade (Pack of 50)

  • Fast #
  • Part #M48016182
  • Item #4511177
  • Manufacturer Part #48-01-6182
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 in. 14 TPI Reciprocating Saw Blade (Pack of 50)

  • Fast #
  • Part #M48016182
  • Item #4511177
  • Manufacturer Part #48-01-6182
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Precision forming process creates sharper teeth for fast cutting
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • 50 blades per package
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Iron
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4
Coating:
Chrome Plated
Collection:
Sawzall®
Color Finish Name:
Silver
Height:
6
Length:
7/200
Material:
Brass, Metal
Number of Tools Included:
1
Package Quantity:
Pack of 50
Teeth Per Inch:
14
Tool Type:
Reciprocating Blade
UPC:
045242084722
Weight:
1.98
Width:
3/4