6 in. 24 TPI Metal Reciprocating Saw Blade
This product has been replaced by
Manufacturer Part #48-01-7186
Sawzall® 6 in. 24 TPI Metal Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ice Hardened™ for up to 50% longer life
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.45 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 6 in
- Length:
- 6 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 24
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082155
- Weight:
- 0.04 lb
- Width:
- 3/4 in