This product requires certification to purchase.

6 in. Bimetal Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 6 in. Bimetal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005041
  • Item #4202134
  • Manufacturer Part #48-00-5041
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 in. Bimetal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005041
  • Item #4202134
  • Manufacturer Part #48-00-5041
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Precision forming process creates sharper teeth for fast cutting
  • Double relief angle reduces tooth stress for long life
  • Matrix II bi-metal teeth for greater durability
  • Easy to install
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6
Length:
1/20
Package Quantity:
Pack of 5
Tool Type:
Reciprocating Blade
UPC:
045242082728
Weight:
0.21
Width:
2