This product requires certification to purchase.

6 in. Ice Edge Saw Blade

This product has been replaced by

Milwaukee® Silver Reciprocating Saw Blade
Milwaukee® 6 in. 8/12 TPI Reciprocating Saw Blade 5-Pack
Manufacturer Part #48-00-5091
Milwaukee®

Sawzall® 6 in. Ice Edge Saw Blade

  • Fast #
  • Part #M48004091
  • Item #3076761
  • Manufacturer Part #48-00-4091
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver Reciprocating Saw Blade
Milwaukee® 6 in. 8/12 TPI Reciprocating Saw Blade 5-Pack
Manufacturer Part #48-00-5091
Milwaukee®

Sawzall® 6 in. Ice Edge Saw Blade

  • Fast #
  • Part #M48004091
  • Item #3076761
  • Manufacturer Part #48-00-4091
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • Precision forming process creates sharper teeth for fast cutting
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6
Length:
1/20
Package Quantity:
Pack of 5
Teeth Per Inch:
12
Tool Type:
Reciprocating Blade
Type:
M48004091
UPC:
045242081011
Weight:
0.29
Width:
3/4