6 x 3/4 in. 14 TPI Reciprocating Saw Blade 5 Pack
Sawzall® 6 x 3/4 in. 14 TPI Reciprocating Saw Blade 5 Pack
Package Quantity Info:
Each: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.04 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 6 in
- Length:
- 7/200 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082834
- Weight:
- 0.22 lb
- Width:
- 3/4 in