This product requires certification to purchase.

6 x 3/4 in. 18 TPI Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 6 x 3/4 in. 18 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005184
  • Item #2249929
  • Manufacturer Part #48-00-5184
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 6 x 3/4 in. 18 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005184
  • Item #2249929
  • Manufacturer Part #48-00-5184
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • 5 blades per pack
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
3/4 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1/25 in
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
7/200 in
Material:
Bi-metal
Number of Pieces:
5 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
UPC:
045242082858
Weight:
0.21 lb
Width:
3/4 in