7 TPI Reciprocating Saw Blade Set (5-Piece)
Sawzall® 7 TPI Reciprocating Saw Blade Set (5-Piece)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AX with carbide teeth cuts wood, nails, screws, shingles, plaster, durock and more
- AX with carbide teeth has 5 TPI for fast, aggressive cuts
- Carbide teeth for longer life and greater versatility
- 1 in. tall for demolition
- Torch with carbide teeth cuts cast iron, stainless steel and high strength alloys
- Sharp, consistent carbide teeth
- TORCH with carbide teeth has 7 TPI for fast efficient cutting in thick and extreme metals
Specifications
- Application:
- Alloy, Cast Iron, Metal Cutting, Stainless Steel, Wood Cutting
- Blade Material:
- Carbide, Steel
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Number of Pieces:
- 5 Piece
- Teeth Per Inch:
- 7
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242539178
- Weight:
- 0.63 lb