This product requires certification to purchase.

8/12 TPI Metal Reciprocating Saw Blade

Milwaukee®

Sawzall® 8/12 TPI Metal Reciprocating Saw Blade

  • Fast #
  • Part #M48017091
  • Item #3011431
  • Manufacturer Part #48-01-7091
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 8/12 TPI Metal Reciprocating Saw Blade

  • Fast #
  • Part #M48017091
  • Item #3011431
  • Manufacturer Part #48-01-7091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double relief angle reduces tooth stress for long life.
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability
  • Milwaukee Fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Thickness (in)
0.05 in
Height
3/4 in
Length
1/10 in
Number of Pieces
1 Piece
Teeth Per Inch
8/12
Weight
0.06 lb
Width
3/4 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Collection
Sawzall®
Color Finish Name
Silver, Red
Tool Type
Reciprocating Blade
Warranty & Product Information
Application
Cutting
UPC
045242083671