This product requires certification to purchase.

8 8/12 Tpi Sawzall Blade For Multi-Material Bulk 10

Milwaukee®

SAWZALL 8 8/12 Tpi Sawzall Blade For Multi-Material Bulk 10

  • Fast #
  • Part #M48012073
  • Item #11545028
  • Manufacturer Part #48-01-2073
5 out of 5 Customer Rating
Brand image
Milwaukee®

SAWZALL 8 8/12 Tpi Sawzall Blade For Multi-Material Bulk 10

  • Fast #
  • Part #M48012073
  • Item #11545028
  • Manufacturer Part #48-01-2073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Precision forming process creates sharper teeth for fast cutting.
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
8 in
Blade Thickness (in)
0.05 in
Blade Width (in)
3/4 in
Height
1/50 in
Length
9/10 in
Number of Pieces
1 Piece
Teeth Per Inch
8/12
Weight
0.0735 lb
Width
7-9/10 in
Characteristics & Features
Blade Material
High Speed Steel
Blade Type
Reciprocating Saw
Coating
White
Collection
SAWZALL
Color Finish Name
White, Red
Number of Tools Included
10
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
M48012073