This product requires certification to purchase.

8 in. Ice Edge Saw Blade

This product has been replaced by

Milwaukee® Silver Reciprocating Saw Blade
Milwaukee® 8 in. 8/12 TPI Reciprocating Saw Blade 5-Pack
Manufacturer Part #48-00-5093
Milwaukee®

Sawzall® 8 in. Ice Edge Saw Blade

  • Fast #
  • Part #M48004093
  • Item #3076762
  • Manufacturer Part #48-00-4093
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver Reciprocating Saw Blade
Milwaukee® 8 in. 8/12 TPI Reciprocating Saw Blade 5-Pack
Manufacturer Part #48-00-5093
Milwaukee®

Sawzall® 8 in. Ice Edge Saw Blade

  • Fast #
  • Part #M48004093
  • Item #3076762
  • Manufacturer Part #48-00-4093
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
8
Blade Material:
Steel
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
8
Length:
1/20
Package Quantity:
Pack of 5
Teeth Per Inch:
12
Tool Type:
Reciprocating Blade
Type:
M48004093
UPC:
045242081028
Weight:
0.4
Width:
3/4