9 7/11 TPI WRECKER SAWZALL BLADE FOR MULTI-MATERIAL BULK 100
Sawzall® 9 7/11 TPI WRECKER SAWZALL BLADE FOR MULTI-MATERIAL BULK 100
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
- Hardened teeth for increased life in nail embedded wood and thick metals
- 7/11 TPI for a wide material variety to be true demolition blades
- New blade profile with the ability to bend and maintain its shape
- Nail protecting feature built into the tooth design
- Aggressive tooth and blade design for increased speed in woods and metals
- Blade profile optimized for fast plunging
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1 in
- Length:
- 9 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 7/11
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242083749
- Weight:
- 0.46 lb
- Width:
- 1 in