This product requires certification to purchase.

9 Angle SUPER SAWZALL Blade 7/11 Teeth Per Inch

Milwaukee®

Sawzall® 9 Angle SUPER SAWZALL Blade 7/11 Teeth Per Inch

  • Fast #
  • Part #M48008706
  • Item #4511152
  • Manufacturer Part #48-00-8706
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 Angle SUPER SAWZALL Blade 7/11 Teeth Per Inch

  • Fast #
  • Part #M48008706
  • Item #4511152
  • Manufacturer Part #48-00-8706
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • New blade profile with the ability to bend and maintain its shape
  • Nail protecting feature built into the tooth design
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.062
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
1
Length:
9
Number of Pieces:
1 Piece
Teeth Per Inch:
7/11
Tool Type:
Reciprocating Blade
Type:
M48008706
UPC:
045242082520
Weight:
0.46
Width:
2-1/4