This product requires certification to purchase.

9 in. 10 TPI Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 9 in. 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48004713
  • Item #3076757
  • Manufacturer Part #48-00-4713
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in. 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48004713
  • Item #3076757
  • Manufacturer Part #48-00-4713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.04
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
9
Length:
21/500
Package Quantity:
Pack of 5
Shank Size:
1/2
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Type:
M48004713
UPC:
045242081080
Weight:
0.54
Width:
1