9 in. 14 TPI Iron Reciprocating Saw Blade
Sawzall® 9 in. 14 TPI Iron Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Made in the USA
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.042
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1
- Length:
- 9
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242083787
- Weight:
- 0.1
- Width:
- 1