This product requires certification to purchase.

9 in. 14 TPI Reciprocating Saw Blade 1-Piece

Milwaukee®

Sawzall® 9 in. 14 TPI Reciprocating Saw Blade 1-Piece

  • Fast #
  • Part #M48017187
  • Item #3011557
  • Manufacturer Part #48-01-7187
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in. 14 TPI Reciprocating Saw Blade 1-Piece

  • Fast #
  • Part #M48017187
  • Item #3011557
  • Manufacturer Part #48-01-7187
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Requires Certification

Specifications

Application:
Angle Iron, Metal, Schedule 80 Pipe
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Collection:
Sawzall®
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2 in
Teeth Per Inch:
14
UPC:
045242083510