This product requires certification to purchase.

9 in. 18 TPI Reciprocating Saw

Milwaukee®

Sawzall® 9 in. 18 TPI Reciprocating Saw

  • Fast #
  • Part #M48012188
  • Item #7629480
  • Manufacturer Part #48-01-2188
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in. 18 TPI Reciprocating Saw

  • Fast #
  • Part #M48012188
  • Item #7629480
  • Manufacturer Part #48-01-2188
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Material, blade geometry and heat treating are designed to maximize general purpose cutting performance
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4
Collection:
Sawzall®
Number of Tools Included:
1
Shank Size:
1/2
Teeth Per Inch:
18