9 in. 5 TPI Reciprocating Saw 1-Piece
Sawzall® 9 in. 5 TPI Reciprocating Saw 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nail Guard™ teeth
- Bi-metal teeth for greater durability
Specifications
- Application:
- Nail-Embedded Wood
- Blade Length (in):
- 9
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4
- Collection:
- Sawzall®
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade