This product requires certification to purchase.

9 in. 5 TPI Reciprocating Saw Blade 5 Pack

Milwaukee®

Sawzall® 9 in. 5 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48001301
  • Item #4202095
  • Manufacturer Part #48-00-1301
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in. 5 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48001301
  • Item #4202095
  • Manufacturer Part #48-00-1301
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pruning saw blades have unique ground teeth for clean cuts in both directions in wood, plywood, OSB and engineered lumber materials
  • Extra deep gullets for fast cutting
  • Unique ground teeth cut in both directions for clean cuts
  • Induction hardened teeth for long life
  • 1/2 In. Universal Tang fits all SAWZALL® Blades
  • Thin kerf for flexible cuts
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Steel
Blade Thickness (in):
0.049 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
9 in
Length:
49/1000 in
Package Quantity:
Pack of 5
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
UPC:
045242081745
Weight:
0.46 lb
Width:
2 in