This product requires certification to purchase.

9 in Reciprocating Saw Blade 1 Piece

Milwaukee®

Sawzall® 9 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #M49221131
  • Item #3353387
  • Manufacturer Part #49-22-1131
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #M49221131
  • Item #3353387
  • Manufacturer Part #49-22-1131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Ice Hardened™ for up to 50% longer life.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability.
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
12-1/2
Length:
1-7/10
Number of Pieces:
1 Piece
Tool Type:
Reciprocating Blade
UPC:
045242181544
Weight:
1.6
Width:
1