This product requires certification to purchase.

9 in Reciprocating Saw Blade 1 Piece

Milwaukee®

Sawzall® 9 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #M49221132
  • Item #4513360
  • Manufacturer Part #49-22-1132
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 9 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #M49221132
  • Item #4513360
  • Manufacturer Part #49-22-1132
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes a variety of wood, metal, and multi-material cutting SAWZALL blades to tackle a broad range of professional applications
  • Wood-cutting blades feature nail guard which combines an aggressive 5 teeth per in. pattern for faster cutting, with a unique design that protects against tooth fractures
  • Fang Tip™ design on wood-cutting blades bites into wood on first contact for faster plunging
  • Metal-cutting blades with the double duty upgrade feature an optimized tooth design providing 2X more life than our previous generation
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Blade Width (in):
10-17/20
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Number of Pieces:
1 Piece
Teeth Per Inch:
5
UPC:
045242260997
Weight:
3.225