9 in. Reciprocating Saw Blade 3 Pack
Sawzall® 9 in. Reciprocating Saw Blade 3 Pack
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tungsten carbide for long life
- Coarse grit for fast cutting
- 3 blades per package
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 39/1000 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4 in
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 9 in
- Length:
- 39/1000 in
- Material:
- Carbide
- Number of Pieces:
- 3 Piece
- Package Quantity:
- Pack of 3
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082001
- Weight:
- 0.26 lb
- Width:
- 3/4 in