9 in Reciprocating Saw Blade 5 Piece
Sawzall® 9 in Reciprocating Saw Blade 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Ax™ wood cutting SAWZALL blades feature Fang Tip™ and Nail Guard™
- THE TORCH™ metal cutting blades feature Grid Iron™ and Tough Neck™
- Demolition blades are thicker for maximum durability
- 1 in. tall profile for tough, straight cuts
- Tough neck ribs for added durability
- Fang tip blades bite right into the cutting surface to save time and effort
Specifications
- Application:
- Drilling
- Blade Length (in):
- 9
- Blade Material:
- Metal
- Blade Thickness (in):
- 1
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- Sawzall®
- Color Finish Name:
- Black, Grey, Red
- Height:
- 13/20
- Length:
- 11-19/20
- Material:
- Iron
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/2
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- UPC:
- 452423435608
- Weight:
- 0.645
- Width:
- 6-9/10