9 in. Reciprocating Saw Blade Set (10-Piece)
Sawzall® 9 in. Reciprocating Saw Blade Set (10-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Wood cutting blades have a 5 TPI design for fast aggressive cuts
- NAIL GUARD ™ to protect teeth from fractures
- FANG TIP ™bites into the wood on first contact for plunge cuts
- Optimized tooth design providing longer life than standard bi-metal blades
- SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
- 1/2" Universal tang
- Durable jobsite storage case holds up to 9" blades
- Blade profile optimized for fast, flexible cuts
- 3X Life versus standard bi-metal blades
- Assorted selection blade selection ideal for both wood cutting and metal cutting
Specifications
- Application:
- Hand Tools
- Blade Length (in):
- 9
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 1/20
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- White
- Height:
- 3/4
- Length:
- 9
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 10
- Teeth Per Inch:
- 14
- UPC:
- 045242483594
- Weight:
- 1.21
- Width:
- 1/20