This product requires certification to purchase.

9 in. 18 TPI Bimetal Reciprocating Saw Blade

This product has been replaced by

Milwaukee® Silver Metal Blade
Milwaukee® 18 TPI Metal Blade
Manufacturer Part #48-01-7188
Milwaukee®

Sawzall® 9 in. 18 TPI Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #M48019188
  • Item #3076752
  • Manufacturer Part #48-01-9188
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver Metal Blade
Milwaukee® 18 TPI Metal Blade
Manufacturer Part #48-01-7188
Milwaukee®

Sawzall® 9 in. 18 TPI Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #M48019188
  • Item #3076752
  • Manufacturer Part #48-01-9188
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.45 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
1/25 in
Length:
3/4 in
Number of Pieces:
1 Piece
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
UPC:
045242082179
Weight:
0.06 lb
Width:
3/4 in