This product requires certification to purchase.

Blade Set

Milwaukee®

Sawzall® Blade Set

  • Fast #
  • Part #M49220240
  • Item #4463698
  • Manufacturer Part #49-22-0240
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® Blade Set

  • Fast #
  • Part #M49220240
  • Item #4463698
  • Manufacturer Part #49-22-0240
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes new wood blades featuring nail guard and fang tip
  • Nail guard combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures
  • Fang tip design bites into wood on first contact for faster plunging
  • Precision forming process creates sharper teeth for fast cutting
  • Double relief angle reduces tooth stress for long life
  • Matrix II bi-metal teeth for greater durability
  • Roll-up pouch for convenient blade storage
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
1
Length:
5-1/2
Number of Pieces:
8 Piece
Package Quantity:
Piece of 8
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Type:
M49220240
UPC:
045242174751
Weight:
0.755
Width:
5-1/2