4 24 TPI SAWZALL BLADE FOR THIN METAL 5 PK
Sawzall® 4 24 TPI SAWZALL BLADE FOR THIN METAL 5 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
- 5 blades per pack
Specifications
- Application:
- Cutting
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 4 in
- Length:
- 7/200 in
- Material:
- Tempered Glass, Brass
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 24
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242082865
- Weight:
- 0.14 lb
- Width:
- 3/4 in