12 in. 8 TPI Reciprocating Saw (Pack of 3)
SAWZALL® TORCH™ 12 in. 8 TPI Reciprocating Saw (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3X Longer Life in Cast Iron than Standard Carbide Blades
- Cuts Hard Cast Iron and Soil Pipe
- Cuts Faster than all Carbide Teeth Blades Today
- Ability to Cut Thick Metals: Stainless Steel, Black Pipe, Angle Iron
- 7TPI Design for Fast Cutting
- 25% More NITRUS CARBIDE(TM) per Tooth
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Nitrus Carbide
- Blade Thickness (in):
- 1
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- SAWZALL® TORCH™
- Color Finish Name:
- Silver, Red
- Height:
- 17/20
- Length:
- 12
- Material:
- Carbide
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Shank Size:
- 1/2
- Teeth Per Inch:
- 8
- Tool Type:
- Saw Blade
- UPC:
- 045242569762
- Weight:
- 2
- Width:
- 2