This product requires certification to purchase.

6 in. 8 TPI Reciprocating Saw Blade (Pack of 1)

Milwaukee®

SAWZALL® TORCH™ 6 in. 8 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M48005261
  • Item #8208442
  • Manufacturer Part #48-00-5261
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

SAWZALL® TORCH™ 6 in. 8 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M48005261
  • Item #8208442
  • Manufacturer Part #48-00-5261
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast starts and smooth cuts
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang
  • Requires Certification

Specifications

Application:
Cast Iron Pipe, Soil Pipe
Blade Length (in):
6
Blade Material:
Nitrus Carbide
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Blade Width (in):
2
Collection:
SAWZALL® TORCH™
Color Finish Name:
Red, Black
Height:
1/20
Length:
6
Material:
Cast Iron
Number of Pieces:
1 Piece
Package Quantity:
Pack of 1
Teeth Per Inch:
8
UPC:
045242569694
Weight:
0.9
Width:
2