This product requires certification to purchase.

5/8 x 3/8 in. 3-Flat Masonry 1-Piece

Milwaukee®

SDS 5/8 x 3/8 in. 3-Flat Masonry 1-Piece

  • Fast #
  • Part #M48209040
  • Item #9051603
  • Manufacturer Part #48-20-9040
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

SDS 5/8 x 3/8 in. 3-Flat Masonry 1-Piece

  • Fast #
  • Part #M48209040
  • Item #9051603
  • Manufacturer Part #48-20-9040
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 105 Pallet: 8400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in
  • Faster drilling: Reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Up to 5x life in concrete
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • 3-flat secure Grip™ prevents bit from slipping in chuck
  • Available in sizes up to 1"
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Collection:
SDS
Color Finish Name:
Silver
Depth:
4 in
Diameter:
5/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
6 in
Length:
6 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
3-Flat
Tool Type:
Hammer Drill Bit
UPC:
045242546367
Weight:
0.31 lb
Width:
5/8 in