This product requires certification to purchase.

SDS-Max® Chisel (1-Piece)

Milwaukee®

SDS-Max® Chisel (1-Piece)

  • Fast #
  • Part #M48624175
  • Item #4159613
  • Manufacturer Part #48-62-4175
5 out of 5 Customer Rating
Brand image
Milwaukee®

SDS-Max® Chisel (1-Piece)

  • Fast #
  • Part #M48624175
  • Item #4159613
  • Manufacturer Part #48-62-4175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bull point
  • SDS-max shank
  • 12 in overall length
  • Made from forged high grade steel
  • Requires Certification

Specifications

Application:
Chiseling
Bit Diameter(s) (In):
7/10 in
Bit Length:
12
Drill Bit Type:
Chisel
Height:
91/500
Length:
12
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Max®
Tool Type:
Bit
UPC:
045242154470
Weight:
1.211
Width:
7/8