SDS PLUS 4CT MX4 3/4 X 8 X 10
SDS PLUS 4CT MX4 3/4 X 8 X 10
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-Cutter tip design for up to 4x longer life in rebar
- Rebar guards for increased durability in hard aggregate and rebar
- Variable flutes for up to 20% more holes per battery charge in cordless rotary hammers
- Breaker points for increased drilling speeds
- Reinforced flutes to avoid bit breakage
- Centering tip for exact spot drilling
- Wear mark indicators to indicate end of life
- ANSI specified to fit common anchors
Specifications
- Color Finish Name:
- Silver
- Depth:
- 3/4
- Drill Bit Type:
- Masonry
- Height:
- 10
- Length:
- 3/4
- Material:
- Carbide, Carbide Tipped
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- Type:
- M48207212
- UPC:
- 045242512362
- Weight:
- 0.645
- Width:
- 3/4