This product requires certification to purchase.

SDS PLUS 13/16 X 12 REBAR CUTTER

Milwaukee®

SDS PLUS 13/16 X 12 REBAR CUTTER

  • Fast #
  • Part #M48206724
  • Item #9935703
  • Manufacturer Part #48-20-6724
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

SDS PLUS 13/16 X 12 REBAR CUTTER

  • Fast #
  • Part #M48206724
  • Item #9935703
  • Manufacturer Part #48-20-6724
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HAMMER GUARD™ Shank protects teeth from accidental hammer impacts?
  • Up to 3x life vs competitive rebar cutters?
  • Up to 10x faster drilling in rebar vs 4-cutter drill bits
  • Precision ground carbide for faster drilling?
  • Ideal for rebar embedded in concrete?
  • Robust tooth design for longer life in rebar ?
  • Deep debris channels provide fastest rebar shard removal for increased productivity ?
  • Double ejection slots for easy rebar slug removal?
  • Fits all SDS-Plus Rotary Hammers?
  • Available in sizes 3/8" – 1-1/2?"
  • Requires Certification

Specifications

Application:
Rebar
Bit Diameter(s) (In):
13/16 in
Bit Length:
12
Bit Sizes:
13/16 in
Color Finish Name:
Silver, Red
Depth:
12-99/100
Diameter:
13/16
Drill Bit Type:
Cutter
Drilling Depth (in):
10 in
Height:
13/16
Length:
12
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
393701/1000000
Shank Style:
SDS-Plus
Tool Type:
Drill Bit
Type:
M48206724
UL Listed:
No
UPC:
045242619337
Weight:
0.972405
Width:
13/16