This product requires certification to purchase.

SDS PLUS 4CT MX4 5/32 X 4 X 6

Milwaukee®

SDS PLUS 4CT MX4 5/32 X 4 X 6

  • Fast #
  • Part #M48207308
  • Item #7904195
  • Manufacturer Part #48-20-7308
5 out of 5 Customer Rating
Brand image
Milwaukee®

SDS PLUS 4CT MX4 5/32 X 4 X 6

  • Fast #
  • Part #M48207308
  • Item #7904195
  • Manufacturer Part #48-20-7308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 4-Cutter head design reduces lock up in rebar and provides up to 4x life in rebar
  • Centering tip for exact spot drilling
  • Reinforced flutes for minimized vibration and maximum durability
  • Enhanced rebar guards provide increased durability
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/32 in
Bit Sizes:
5/32 in
Drill Bit Type:
Percussion
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
13/32
Shank Style:
SDS-Plus
Type:
M48207308
UPC:
045242540525