8 in. Steel SDS Plus Adapter Shank Only for 1-3/4 in. to 4 in. Thin Wall Core Bits
SDS-Plus 8 in. Steel SDS Plus Adapter Shank Only for 1-3/4 in. to 4 in. Thin Wall Core Bits
Product Details
Product Details
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thin wall core bits 1-3/4 in. to 4 in.
- Adapter to give SDS flexibility
- Hardened Carbide steel
Specifications
- Collection:
- SDS-Plus
- Color Finish Name:
- Grey
- Height:
- 1-3/4
- Length:
- 8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Tool Type:
- Adapter Shank
- UPC:
- 045242086795
- Weight:
- 0.72
- Width:
- 9-1/10