This product requires certification to purchase.

1-7/8 SDS PLUS SLEDGE TILE CHISEL

Milwaukee®

1-7/8 SDS PLUS SLEDGE TILE CHISEL

  • Fast #
  • Part #M48626030
  • Item #4417747
  • Manufacturer Part #48-62-6030
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

1-7/8 SDS PLUS SLEDGE TILE CHISEL

  • Fast #
  • Part #M48626030
  • Item #4417747
  • Manufacturer Part #48-62-6030
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Up to 20% longer life
  • Milwaukee SLEDGE™ Chisels stay sharper longer
  • Reinforced edges deliver maximum durability and reduce wear
  • Engineered to maintain sharper edges for increased productivity
  • Angled head designed for prying tile
  • Ideal for removing tiles, mortar, laminate and other composite materials
  • No re-sharpening or re-hardening necessary for reduced down time
  • For use with SDS-PLUS rotary hammers
  • Longer life in concrete demolition over standard Milwaukee chisels
  • High grade forged steel for maximum durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
1-7/8 in
Bit Length:
9-1/2
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Height:
1-3/20
Length:
12-17/20
Material:
Forged Steel
Number of Pieces:
1 Piece
Shank Style:
SDS-Plus
Tool Type:
Tile Chisel
Type:
M48626030
UPC:
045242281831
Weight:
0.79
Width:
1-7/8