SDS PLUS CORE 3-1/8X2
SDS PLUS CORE 3-1/8X2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 768-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Asymmetrical Carbide teeth for up to 20% faster drilling speeds
- Centering bit for easy spot drilling
- Adapter and centering bit sold separately (48-20-3582)
- Two-piece design for maximum versatility
- Spiral core body design to minimize friction and increases dust removal
- Drilling depth of 2 in.
- Designed for SDS-Plus rotary hammers
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Depth:
- 3-1/8
- Drill Bit Type:
- Masonry
- Height:
- 2-1/2
- Length:
- 3-1/8
- Material:
- Carbide Tipped
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- Type:
- M48205235
- UPC:
- 045242486397
- Weight:
- 1.475
- Width:
- 3-1/8