SDS PLUS CORE CENTERING BIT
SDS PLUS CORE CENTERING BIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-piece design for maximum versatility
- Works with SDS plus masonry core bits
- Threaded shank design for easy core bit removal
- 8 mm diameter works with 48-20-3582 and 48-20-3593 SDS+ core bit adapters
- Designed for SDS-Plus rotary hammers
Specifications
- Application:
- Cutting
- Depth:
- 1-1/5
- Drill Bit Type:
- Masonry
- Height:
- 1-1/10
- Length:
- 1-1/5
- Material:
- Carbide Tipped
- Shank Size:
- 1/2
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- Type:
- M48203580
- UPC:
- 045242516964
- Weight:
- 0.105
- Width:
- 5-3/5