This product requires certification to purchase.

1/2 x 45/64 in. SDS-Max Percussion Drill Bit 1-Piece

Milwaukee®

MX4™ 1/2 x 45/64 in. SDS-Max Percussion Drill Bit 1-Piece

  • Fast #
  • Part #M48203903
  • Item #4843282
  • Manufacturer Part #48-20-3903
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1/2 x 45/64 in. SDS-Max Percussion Drill Bit 1-Piece

  • Fast #
  • Part #M48203903
  • Item #4843282
  • Manufacturer Part #48-20-3903
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip for exact spot drilling
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • Optimized flutes remove dust faster reducing heat & delivering up to 15% more holes per battery charge
  • Meets ANSI B212.15 to fit common anchors
  • Ideal for concrete with rebar and masonry
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Requires Certification

Documents


Specifications

Application:
Concrete
Bit Diameter(s) (In):
1/2 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Percussion
Drilling Depth (in):
12 in
Height:
1-1/4
Length:
17
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
45/64
Shank Style:
SDS-Max
Tool Type:
Bit
UPC:
045242284818
Weight:
0.895
Width:
1-3/4